General Purpose Probe


£42.99 Inc VAT (20%)

See all variants from £42.99


Description unavailable

Feature Attributes

Accuracy:
Class I (±1.5°C ±0.25%)
Sensor Type:
K
Cable Length:
2 m
Max Temperature Measurement:
1100 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome