Lanthanated Tungsten Electrodes


Select
£0.59 Inc VAT (20%)


See all variants from £0.59

Description

Gold Plus tungsten electrodes contain a minimum of 97.80% tungsten and 1.30 to 1.70% lanthanum. Gold Plus electrodes work well on AC or DC welding and can maintain a sharpened point. These products can be used to replace both ceriated and thoriated because, unlike thoriated tungsten, these electrodes are suitable for AC welding and, like ceriated electrodes, they allow for lower voltage arcs.

Features and Benefits
• Excellent arc starting ability to allow for quick and precise working
• Possesses a low burn off rate to ensure there is no wastage of your material
• Good arc stability and excellent re-ignition characteristics
• Can replace both ceriated and thoriated electrodes making it a versatile product

Typical Applications
• Ideal for use when welding titanium alloys, copper alloys, non-corroding steel and nickel alloys

See full description

Feature Attributes

Length:
150 mm
Colour:
Gold Tipped
Product Type:
1.5% Lanthanated
Welding Current:
AC/DC
Standards Met:
AWS A5 12-92,ISO 6848,DIN EN 26848

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome