Quantity | Price | Discount |
---|---|---|
1 - 4 | £17.99 | 0% |
5 - 9 | £16.91 | 6% |
10 + | £15.83 | 12% |
Vinco®-FSWipe Food Processing Probe Wipe 150 Tub Wipes
150 Large Blue Food Safe Food Processing Disinfectant Wet Wipes. Manufactured from sustainably sourced materials and formulated from 100% food safe solution to meet the high demands of the food processing sector. This food processing wipe comes in a specially designed 100% recyclable slim dispenser tub with a "pop-up" spout for easy dispensing. Simply pop the top open and they are ready to use!
Code: CP126
Formulated for use in:
Meat Processing Plants
Bakeries
Sandwich Makers
Fish Processors
For use on:
Probes
Ovens
Cooking Equipment
Utensils
Hard Surfaces
Features:
QUAT, PHMB & ALCOHOL FREE
Wipes, Tubs, Lid and Label 100% Recyclable
Manufactured in the UK to: ISO 9001 & ISO 14001
Passes: EN1276
Specially designed 100% recyclable slim dispenser tub with "pop-up" spout for easy dispensing.
Sheets Per Tub: 150
Sheet Size: 200x200mm
Wipe Colour: Blue
Tubs Per Case: 1