Dry-block heater cooler


£1,999.99 Inc VAT (20%)

See all variants from £1,999.99


Description unavailable

Feature Attributes

Pack Size:
Each
Product Type:
Block Heaters
Number of Block Positions:
1
Temperature Range:
Ambient -30 to 100 °C
Dimensions (W x D x H):
240 x 260 x 165 mm
Display:
Yes
More attributes