Laboratory Chemical Storage Cupboards, Half Height without Vision Panel


£1,599.99 Inc VAT (20%)

See 4 Product Variants
£1,599.99

Description


Description unavailable

Feature Attributes

Supplied:
Assembled
Material:
Sheet Steel
External Height:
1105 mm
External Depth:
520 mm
Shelf Material:
Sheet Steel, Galvanised
Finish:
Powder-coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome