Laboratory Sinks


£5,599.99 Inc VAT (20%)

See all variants from £5,599.99

Description


Description unavailable

Feature Attributes

Product Type:
Laboratory Sinks
Colour:
Light Grey
Supplied:
Assembled
Material:
Melamine Coated Panel
Height:
900 mm
Depth:
750 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome