Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Undercounter Flammable Cabinets, 83L
By Justrite
See all variants from
£2,299.99
Inc VAT (20%)
See all variants from
£2,299.99
Description
Description unavailable
Feature Attributes
Pack Size:
Each
Colour:
Yellow
Product Type:
Safety Storage Cabinets
Capacity:
83 L
Door Style:
Swing
Number of Doors:
2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome