9999 Labour Pro Chair

Order Code: ZT1124670P

£209.99 Inc VAT (20%)


Description

9999 Labour Operator Chair

Teknik Office Labour polyurethane chair with easy clean seat and nylon five star base.

The Teknik Office Labour Chair with its floating or fixed permanent contact backrest and easy clean seat is ideal for most scenarios. It is made from polyurethane which is hardy and easy to maintain. The seat is height adjustable, the base is made from sturdy nylon and its suitable for light to medium use, rated up to 100kg. Perfect for all colour schemes.

• Recommended Weight: 100kg
• Gas lift seat height adjustment
• Permanent contact back rest
• Easy clean soft polyurethane seat
• Requires easy self assembly

Dimensions:
Seat Height (cm): 46-59
Seat Depth (cm): 43
Seat Width (cm): 46
Back Height (cm): 31
Back Width (cm): 41
Overall Width (cm): 47

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome