Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Chairs & Stools
ESD Unitec Industrial Swivel Chairs, Vinyl
By Bimos
Reset
Clear All
Adjustable Height Ra
Select
See all variants from
£739.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£739.99
Description
Description unavailable
Feature Attributes
Seat Width:
470 mm
Seat Depth:
460 mm
Product Type:
Industrial Swivel Chairs
Arm Type:
Without Arm Rests
Height Adjustment Type:
Gas Spring
Load Capacity:
120 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome