Industrial Swivel Chairs with Gas-Lift Height Adjustment


£299.99 Inc VAT (20%)
Up to 5% off

See 12 Product Variants
£299.99

Description


Description unavailable

Feature Attributes

Seat Width:
460 mm
Product Type:
Industrial Swivel Chairs
Arm Type:
Without Arm Rests
Load Capacity:
120 kg
Seat Depth:
470 mm
Height Adjustment Type:
Gas Spring
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome