Labour Pro Deluxe Draughting Chair

Order Code: ZT1124671P

£359.99 Inc VAT (20%)


Description

9999/1164 Labour Deluxe Drafter

Teknik Office Labour draughting polyurethane chair with a deluxe ring kit conversion with movable footrest.

The Teknik Office Labour Deluxe Drafter Chair with its floating or fixed permanent contact backrest and easy clean seat is ideal for most scenarios. It is made from polyurethane which is hardy and easy to maintain. It has the option of the deluxe drafting kit to make it taller, this benefits from a movable height adjustable footring which would benefit most leg lengths comfortably. The seat is also height adjustable, the base is made from durable nylon and it comes with fixed glides to keep the chair from rolling away. Perfect for all colour schemes. This also accepts an optional Chrome Base.

• Recommended Weight: 100kg
• Gas lift seat height adjustment
• Height adjustable footrest and floating or fixed permanent contact backrest
• Durable nylon base with glides for stability
• Requires easy self assembly

Dimensions:
Seat Height (cm): 59-83
Seat Depth (cm): 43
Seat Width (cm): 46
Back Height (cm): 31
Back Width (cm): 41
Overall Width (cm): 46

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome