Labsit Industrial Swivel Chairs, Five-Star Base with Castors


£539.99 Inc VAT (20%)

See 10 Product Variants
£539.99

Description


Description unavailable

Feature Attributes

Supplied:
Partially Assembled
Load Capacity:
120 kg
Product Type:
Laboratory Swivel Chairs
Frame Design:
Castors
Seat Width:
450 mm
Frame Material:
Aluminium, Polished
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome