Labsit Industrial Swivel Chairs, with Floor Glides and Foot Ring


£599.99 Inc VAT (20%)
Up to 7% off

See 19 Product Variants
£599.99

Description


Description unavailable

Feature Attributes

Supplied:
Partially Assembled
Load Capacity:
120 kg
Product Type:
Laboratory Swivel Chairs
Seat Width:
450 mm
Arm Type:
Without Arm Rests
Seat Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome