Welcome Reception Chairs


£239.99 Inc VAT (20%)

See 2 Product Variants
£239.99

Description

Contemporary upholstered reception chair
-Modern oak coloured legs
-Soft "brushed" fabric
-Boxed and sold in 2's
-Limited assembly required
-Available from stock in graphite or plum

Feature Attributes

Seat Width:
50 cm
Back Width:
47 cm
Seat Height:
50 cm
Seat Depth:
46 cm
Back Height:
40 cm
Weight:
15 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome