Petri Dish Standard Style


£203.99 Inc VAT (20%)

See all variants from £203.99

Description


Description unavailable

Feature Attributes

Sterility:
Sterile
Material:
Polystyrene
Shape:
Round
Vents:
No
Product Type:
Petri Dishes
Height:
15 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome