Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Lab Incubators
BD720 Incubator Gravity 720L
By Binder
Order Code:
ZT2963497S
£10,499.99
Inc VAT (20%)
£10,999.99
4.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
10499.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-incubators/bd720-incubator-gravity-720l/p/ZT2963497S
Add to quotation
View all Lab Incubators
Description
BINDER BD720 Incubator Gravity 720L INC3035
Specifications
Technical Information
Specifications for BD720 Incubator Gravity 720L
Product Code
INC3035
Pack Size
Each
Product Type
General Incubators
Model
BD 56
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome