Fixed Speed Roller Mixer


£1,329.99 Inc VAT (20%)

See all variants from £1,329.99

Description

Solidly constructed roller shakers, recommended for mixing samples, viscous substances and liquid-solid suspensions where minimum aeration is required. Shakers accommodate most tube and bottle sizes.

Gentle rocking and rolling action for complete mixing
Safe for use in cold rooms down to 4°C or in incubators to 60°C, up to 80% humidity
Continuous and quiet operation
Choice of analog fixed speed or digital variable speed models

See full description

Feature Attributes

Pack Size:
Each
Product Type:
Rollers
Width:
595 mm
Speed Range:
33 RPM
Timer:
No
Control:
Analogue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome