0
1

340 Heat Sink Compound 100GM

Order Code: ZT1014803X

£10.29 Inc VAT (20%)


Description

A grease-like silicone material, thickened with heat conductive metal oxides.

Features and Benefits
• High thermal conductivity with low bleed
• No drying, hardening or melting
• Stable at high temperatures
• Suitable for the base and mounting studs of transistors, diodes and effective many heat sink devices

Notes
• Dispensing Method: Tube
• Conductivity: 0.67W/m.k

See full description
Specifications for 340 Heat Sink Compound 100GM
  • Pack Size
    100g
  • Pack Type
    Tube
  • Temperature Resistance Range
    0 to 200°C
  • Colour
    White
  • Cure Time
    24hours
  • MFR Part No.
    340C100
  • Features
    Heat Flow Away From Electronic Components can Increase Reliability
    No Need for Ovens or Curing
    Non-flowing
    Moderate Thermal Conductivity
  • Product Composition
    Silicone
  • Product Type
    Thermally-Conductive Sealant
  • Compatible Materials
    Electronic Components
  • Series
    340
  • Applications
    Electrical Insulation
    Aerospace Electronics Sealing
    Industrial Electronics Sealing