Dry Thermostat


£2,399.99 Inc VAT (20%)
4% off

See all variants from £2,399.99


Description unavailable

Feature Attributes

Pack Size:
Each
Product Type:
Block Heaters
Number of Block Positions:
1
Temperature Range:
37 to 150 °C
Dimensions (W x D x H):
250 x 145 x 310 mm
Display:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome