Hot Plate ESD Area 180x200mm 800W for Pre-Heat & Reflow

Order Code: ZT3288606S

£619.99 Inc VAT (20%)


Description

Quick 870ESD Hot Plate Area 180x200mm 800W Preheater & Reflow

This Quick 870 is an aluminium hot plate heated by four cartridge elements. This is great for the reworking of printed circuit boards offering a temperature controlled hot plate. It is also a mini-reflow oven for reflowing small SMT board assemblies.
Simply move the hinged hood to expose the hot plate and then swing back in to position to cover the board and create a small oven. With a hot plate area of 180 x 200mm and a temperature adjustment range of between 50°C and 300°C, the Quick 870 provides precise and stable temperature with a closed loop sensor and PID Control.
The Quick 870 displays the actual hot plate surface temperature even under unheated cool down condition to avoid accidents.

Key Features
• Special heater, surface temperature distributes equally.
• 800W Aluminium hot plate
• Closed loop of sensor, PID control, precise and stable temperature.
• Two switches control power supply and heating respectively. Actual temperature can also be displayed under un-heating condition to avoid accidents.
• Applicable to reflow soldering and preheating for some PCBs and where other heating conditions are needed.
• ESD Safe by design.

General Specifications
Power 800W
Temp Sensor K-Type Thermocouple
Plate Material Aluminium
Temperature Range 50°C-300°C
Ambient Conditions 0-40°C
Plate Area 180 x 200 mm
Dimensions 280 (L) x 290 (W) x 100 (H) mm
Weight 5.8kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome