Pre-Heater Underboard ESD Safe

Order Code: ZT3288600S

£279.99 Inc VAT (20%)


Description

Quick 853 Pre-heater Underboard ESD Safe

The Quick 853 Preheater heats fast achieving 250°C in 10 seconds and has a built-in temperature sensor to produce a stable output temperature. Can be used with rework stations to process BGA.

Key Features:
• Fast heating, only 10 seconds to reach 250° C
• Built-in temperature sensor. Temperature output more stable
• Cool and hot air selection for chip preheating and cooling
• You can attach PCB holder 520-A900L making it ideal for reworking mobile phones and othe small PCB's
• Used together with rework station for processing BGAs and ICs
General Specifications
Heating Power 460W
Temperature Range 120-250°C (at nozzle)
Air Volume 0.18/min
Dimensions 100 (L) *60 (W) *170 (H) mm
Weight 1.0kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome