Quick 854 Unboard Heater Infrared Hot Plate

Quick 854 Unboard Heater Infrared Hot Plate

Order Code: ZT3288604S

£599.99 Inc VAT (20%)


Description

QUICK 854 IR Infrared Pre Heater for PCB Boards

The Quick 854 ESD Pre Heater Plate is based around an Infrared Ceramic Heater, giving fast heating with high efficiency. The plate has an area of 130mm x 130mm and can reach up to 350°C which helps tackle PCB reworking. The ceramic plate is fitted with a stainless steel net for placing the PCB's on or alternatively use a PCB fixture stand.

Key Features:
• Infrared Ceramic Heater
• Fast heating, high efficiency
• Built in thermometer to check temperature of PCB conveniently
• Closed loop sensor, PID control to ensure stable and accurate temperature
• Suitable for PCB pre-heating and other processes which require whole and even heating
• Temperature range 50 – 350°C
• Thermocouple range 0 – 600°C
• Plate Area 130 * 130 mm
• 400W Power

General Specifications
Heating Power 400 W
Plate Area 130 x 130mm
Plate Material Ceramic
Temperature Sensor K Type Thermocouple
Temperature Range 50°C-350°C
Temperature Stability +/- 1°C
Precision +/-8°C
Unit Size 255 x 200 x 63mm (W x L x K)
Weight 2.5kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome