Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
Microbalance 22g x 0.001mg
By SLS Lab Pro
Order Code:
ZT3041447S
£16,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
16399.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/microbalance-22g-x-0-001mg/p/ZT3041447S
Add to quotation
View all Lab Scales & Balances
Description
SLS LAB PRO Microbalance 22g x 0.001mg SLS5500
Specifications
Technical Information
Specifications for Microbalance 22g x 0.001mg
Pack Size
Each
Product Code
SLS5500
Capacity
22g
Product Type
Microbalances
Dimensions (W x D x H)
259 x 466 x 326mm
Pan Dimensions
Ø 25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome