PR Series Precision Balances


£799.99 Inc VAT (20%)

See 24 Product Variants
£799.99

Description

Offering accuracy and repeatability in essential weighing applications in laboratory, industrial and education settings, PR Analytical and Precision Balances deliver competitive performance at an economical price. Featuring RS232 connectivity for easy communication, and a backlit display and a simple interface for uncomplicated operation, the PR is perfectly designed for your workplace.

Design Features: User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator
Application: Basic Weighing, Parts Counting, Percent Weighing
Display: Backlit Liquid Crystal Display (LCD)
Operation: AC adapter (included)
Communication : RS232 (one port included)
Construction: ABS top housing, removable stainless steel pan, removable glass draftshield with sliding top door, integrated weigh-below-hook, security bracket, calibration lock

Feature Attributes

Power Output:
AC Adapter (Included)
Type:
Basic Weighing, Parts Counting, Percent Weighing
Display Type:
Backlit Liquid Crystal Display (LCD)
Pan Construction:
Stainless Steel
Built-In Ionizer:
No
Communication:
RS232 (One Port Included),RS232
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome