YA Gold Series Portable Balances


£55.99 Inc VAT (20%)

See 3 Product Variants
£55.99

Description

The unique YA Series' weighing pan is integrated right into its carrying case, offering the ultimate combination of portability and protection. Just flip the case open and begin weighing.

Design Features: Mechanical and software overload/underload protection, auto shut-off
Application: Weighing
Display: Backlit liquid crystal display (LCD)
Operation: 2 AAA batteries (included)Constructions: ABS housing, stainless steel pan, protective cover

Feature Attributes

Height:
33.0 cm
Display Type:
Backlit liquid crystal display (LCD)
Power Output:
2 AAA (LR03) Batteries (Included)
Length:
38.0 cm
Units of Measurement:
Carat, Grain, Gram, Ounce
Type:
Weighing
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome