Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Spatula 150mm Chattaway StSteel EACH
By Eisco
Order Code:
ZT1278777S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/spatula-150mm-chattaway-ststeel-each/p/ZT1278777S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Spatula 150mm Chattaway StSteel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Spatula 150mm Chattaway StSteel EACH
Pack Size
Each
Product Code
SPA1054
Product Type
Spatulas
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome