Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Lab Utensils
/
Lab Tongs & Forceps
Hover to enlarge the image
Forceps Artery Bulldog 50mm Curved
Order Code:
ZT2961836S
MPN:
INS4210
Quantity
Price
Discount
1 - 4
£28.99
0%
5 - 9
£27.83
4%
10 - 19
£26.67
8%
20 +
£25.51
12%
View all Lab Tongs & Forceps
Product Description
Forceps Artery Bulldog 50mm Curved INS4210
Specifications
Product Code
INS4210
Pack Size
Each
Product Type
Forceps and Tweezers
Tags:
#BulkDiscount
#ReducedPrice
£28.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome