Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Lab Utensils
/
Lab Tongs & Forceps
Hover to enlarge the image
Forceps Dissecting Turn over End
Order Code:
ZT2918166S
MPN:
D02129
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.09
4%
10 - 19
£6.80
8%
20 - 49
£6.50
12%
50 +
£6.21
16%
View all Lab Tongs & Forceps
Product Description
Forceps Dissecting Turn Over End D02129
Specifications
Product Code
D02129
Pack Size
Each
Product Type
Forceps and Tweezers
Tags:
#BulkDiscount
#ReducedPrice
£7.39
Inc VAT (20%)
£8.49
12.5% off
1
Add to basket
Get it in
3-7
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome