Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Lab Utensils
/
Lab Tongs & Forceps
Hover to enlarge the image
Nalgene Polypropylene Forceps with Interlocking Jaws Blue PK12
By
Nalgene
Order Code:
ZT1251757S
MPN:
6320-0010
Quantity
Price
Discount
1 - 4
£72.99
0%
5 +
£70.07
4%
View all Lab Tongs & Forceps
Product Description
Nalgene Polypropylene Forceps with Interlocking Jaws Blue
Specifications
Pack Size
12
Product Code
6320-0010
Product Type
Forceps and Tweezers
Technical Info
Tags:
#BulkDiscount
£72.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 20th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome