Adapter Kit Hapg-90 Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=150 G, Mounting Type= (* Internal Thread and Centring Sleeve, * with Through-Hole and Centring Sleeve) , Materials Note=Free of Copper and Ptfe, Festo