Lab-Master Cylinder Connections 1/4in NPT Male - DIN477 No. 6

Order Code: ZT5368791S

£74.99 Inc VAT (20%)


Description

Benefits

Eliminates Compatibility Issues: Universally adapts to various cylinder valve standards, saving you time and frustration
Prevents Leaks: Secure connection design minimizes the risk of leaks, ensuring safety and reliable gas flow
Simplifies Lab Setup: Easy-to-use design facilitates quick and efficient setup of your gas delivery system
Long-lasting Performance: Durable construction guarantees reliable service for years to come

Gasarc Lab-Master Cylinder Connections: The Universal Adapters for Seamless Gas Flow (BS 341, DIN 477, CGA)

Struggling to find the right cylinder connection for your lab gas setup? Look no further than Gasarc Lab-Master Cylinder Connections! These versatile adapters are the missing link between your gas cylinder and regulator, ensuring a secure, leak-free connection regardless of the cylinder valve standard. Available in a comprehensive range of sizes to fit BS 341, DIN 477, and CGA connections, Lab-Master Cylinder Connections provide unmatched versatility for your laboratory gas needs.

Order your Lab-Master Cylinder Connections today and keep your lab running smoothly!

Features
Universal Compatibility: Adapts to BS 341, DIN 477, and CGA standards for seamless integration with various gas cylinder valve types
1/4" NPT Male Thread: Connects securely to most laboratory gas regulators, creating a tight, leak-proof seal
Durable Construction: Manufactured from nickel plated brass barstock to withstand demanding laboratory environments
Multiple Sizes Available: Ensures a perfect fit for any cylinder valve, eliminating the need for multiple adapters
Easy to Use: Simply screw the Lab-Master Connection onto your cylinder valve and connect your regulator - it's that simple!
Peace of Mind: Reduces the risk of leaks and ensures safe, reliable gas flow for your experiments

Applications
Chemical and Biology Labs: Ideal for connecting gas cylinders containing essential laboratory gases like oxygen, nitrogen, hydrogen, helium, and more
Industrial Gas Systems: Streamlines gas connections in industrial settings, making them compatible with various cylinder valve configurations
Research and Development Labs: Ensures seamless gas flow for diverse research projects requiring different gas types
Educational Institutions: Provides a versatile solution for teaching labs, accommodating a wide range of gas cylinders

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome