Polystyrene Containers, 30ml Universal


£17.99 Inc VAT (20%)

See all variants from £17.99

Description

CE marked in accordance with the European Directive 98/79/EC. For in vitro use only. Product is free standing with a conical base ideal for pellet formation. Unique leak tight cap ensures excellent sample containment. Leak tested in accordance with EN14254 Annexe D and BS5213. Suitable for centrifugation at 3,800 x g. Available
pre-filled with boric acid (0.4g) for the preservation of urine samples. Aseptically manufactured under cleanroom conditions (Class 7 ISO 14644) to exclude microbiological contamination. Manufactured from virgin polystyrene. All materials are non-cytotoxic. Sterility: (AS) Aseptic Manufacture. Materials base/cap: (PS/PP) Polystyrene, Polypropylene.

Feature Attributes

Material:
Polystyrene
Volume Capacity:
30 ml
Sterility:
Aseptic
Cap Type:
Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome