Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Equipment
/
Lab Cooling Equipment
/
Laboratory Refrigerators & Freezers
158L Bluetooth Freestanding Fridge with Drawers
By LEC
See all variants from
£3,199.99
Inc VAT (20%)
See all variants from
£3,199.99
Description unavailable
Feature Attributes
Pack Size:
Each
Capacity:
158 L
Type:
Underbench
Temperature Range:
+2 to +8 °C
Product Type:
Under Bench Refrigerators
Dimensions (W x D x H):
595 x 660 x 850 mm
More attributes