Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Bio Plus 600L Freezers
By Gram
See all variants from
£9,999.99
Inc VAT (20%)
See all variants from
£9,999.99
Description unavailable
Feature Attributes
Pack Size:
Each
Capacity:
432 L
Temperature Range:
-5 to -25 °C
Type:
Upright
Product Type:
Freezers
Weight:
146 kg