F740Hi ULT Shelves


£16,999.99 Inc VAT (20%)

See all variants from £16,999.99

Description


Description unavailable

Feature Attributes

Pack Size:
Each
Type:
Upright, high efficiency
Capacity:
740 L
Temperature Range:
-50 to -86 °C
Product Type:
ULT Freezers
Dimensions (W x D x H):
1099 x 980 x 1973 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome