Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Freezer Storage Box 81-Place Assorted (Pack of 5)
By Bel-Art
Order Code:
ZT3070061S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/freezer-storage-box-81-place-assorted-pack-of-5/p/ZT3070061S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
BEL-ART Freezer Storage Box 81-Place Ass Z756679-5EA
Specifications
Specifications for Freezer Storage Box 81-Place Assorted (Pack of 5)
Product Code
Z756679-5EA
Pack Size
5
Colour
Assorted
Material
Polypropylene
Natural Polypropylene
Type
Boxes, divided
Product Type
Cryoboxes
Dimensions (W x D x H)
140 x 140 x 48mm
Minimum Temperature
80°C
Array
9 x 9
For Tubes
0.5 - 2ml
Size
5
Tube Capacity
81