Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Nordic Lab Slim Line Freezer ULT U250
By NORDIC LABS
Order Code:
ZT2929010S
£11,999.99
Inc VAT (20%)
£12,399.99
3% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
11999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/nordic-lab-slim-line-freezer-ult-u250/p/ZT2929010S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
NORDIC LABS Nordic Lab Slim Line Freezer ULT U250 FRE3802
Specifications
Specifications for Nordic Lab Slim Line Freezer ULT U250
Pack Size
Each
Product Code
FRE3802
Type
Upright
Capacity
256L
Temperature Range
-60 to -86°C
Product Type
ULT Freezers
Weight
135kg
Dimensions (W x D x H)
600 x 690 x 2055mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome