Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Ice Dispensers & Accessories
Cube Ice Machine 81kg/day Storage 35kg
By Labcold
Order Code:
ZT2966768S
£5,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
5399.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/ice-dispensers-and-accessories/cube-ice-machine-81kg-day-storage-35kg/p/ZT2966768S
Add to quotation
View all Ice Dispensers & Accessories
Description
LABCOLD Cube Ice Machine 81kg/day storage 35kg LITV-DP80
Specifications
Specifications for Cube Ice Machine 81kg/day Storage 35kg
Pack Size
Each
Product Code
LITV-DP80
Product Type
Ice Machines
Capacity
35kg
Dimensions (W x D x H)
715 x 595 x 1199mm
Max Production per 24hr
107kg
Weight
70kg