Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Laboratory Supplies - Various
Hover to enlarge the image
Elbow Fittings x2 90 M16x1 Female/Male Stainless Steel Side Length 2x54mm - Pack of 2
Order Code:
ZT2868501S
MPN:
8970442
View all Laboratory Supplies - Various
Product Description
Elbow fittings x2 90° M16x1 female/male stainless steel side length 2x54mm 8970442
Specifications
Pack Size
2
Product Code
8970442
Material
Stainless Steel
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome