Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Laboratory Supplies - Various
Hitrap SP HP
By Sigma Aldrich
See all variants from
£269.99
Inc VAT (20%)
See all variants from
£269.99
Description unavailable
Feature Attributes
Pack Size:
5
Product Type:
Activated Resins
Matrix:
6% Cross-Linked Agarose
Particle Size:
24-44 µm
Average Particle Size:
34 µm
Avg. Part. Size:
34