Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Pipettes
Pipettes, Pipette Filters & Controllers
Pasteur pipette 150mm bulb draw 3.5m PK500
By Alpha Laboratories
Order Code:
ZT1268196S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-9
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/pipettes-pipette-filters-and-controllers/pasteur-pipette-150mm-bulb-draw-3-5m-pk500/p/ZT1268196S
Add to quotation
View all Pipettes, Pipette Filters & Controllers
Description
Pasteur pipette 150mm bulb draw 3.5m
Tags:
#BulkDiscount
Specifications
Specifications for Pasteur pipette 150mm bulb draw 3.5m PK500
Product Code
LW4000
Pack Size
500
Product Type
Transfer Pipettes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome