Lab Mat Silicon Bench Protector Side


£89.99 Inc VAT (20%)

See 2 Product Variants
£89.99

Description


Description unavailable

Feature Attributes

Material:
Silicone
Pack Size:
Each
Product Type:
Surface Protection
Type:
Mat
Size:
Each
Dimensions (W x L):
600 x 350 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome