Mag Stirrer


Select
£899.99 Inc VAT (20%)
Up to 5% off


See all variants from £899.99


Description unavailable

Feature Attributes

Pack Size:
Each
Display:
Digital
Maximum Speed:
1500 rpm
Product Type:
Heated Stirrers
Plate Material:
Ceramic
Number of Places:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome