Mixdrive HT


£2,999.99 Inc VAT (20%)

See all variants from £2,999.99


Description unavailable

Feature Attributes

Pack Size:
Each
Display:
Controller Separate
Maximum Speed:
2000 rpm
Product Type:
Unheated Stirrers
Plate Material:
Stainless Steel
Plate Dimensions (W x D):
> 300 x 300 mm