Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Test Tubes
1D Cryobox 25 Places for 1.2-2mL Tubes - Green - Pack of 8
By Clearline
Order Code:
ZT2915231S
£143.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
143.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tubes/1d-cryobox-25-places-for-1-2-2ml-tubes-green-pack-of-8/p/ZT2915231S
Add to quotation
View all Test Tubes
Description
CLEARLINE 1D Cryobox 25 Places for 1.2-2mL Tubes - Green CRY1152
Specifications
Technical Information
Specifications for 1D Cryobox 25 Places for 1.2-2mL Tubes - Green - Pack of 8
Product Code
CRY1152
Pack Size
8
Colour
White with green grid
Material
Polycarbonate
Product Type
Cryoboxes
Type
Boxes, divided
Capacity
25
Dimensions (W x D x H)
76 x 76 x 52mm
Size
8
Minimum Temp
196°C
For Tubes
1 - 2ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome