Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
1ml Vial 40 X 8. 2mm Glass
By Kinesis
2 Variants From
£299.99
Inc VAT (20%)
See 2 Product Variants
£299.99
Description
Description unavailable
Feature Attributes
Pack Size:
1000
Capacity:
1 ml
Pack Quantity:
1000
Product Type:
Chromatography Vials
Neck Diameter:
8 mm
Dimensions (Diameter x H):
8 x 40 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome