Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
CrimpNeck Vial
By Kinesis
Reset
Clear All
Colour
Select
See all variants from
£279.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£279.99
Description
Description unavailable
Feature Attributes
Pack Size:
1000
Capacity:
2 ml
Pack Quantity:
1000
Product Type:
Chromatography Vials
Dimensions (Diameter x H):
12 x 32 mm
Neck Diameter:
11 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome