EPA Screw Neck Vial Amber Glass


Select
£1,399.99 Inc VAT (20%)
Up to 3% off


See all variants from £1,399.99

Description


Description unavailable

Feature Attributes

Pack Size:
1000
Colour:
Amber
Pack Quantity:
1000
Product Type:
Chromatography Vials
Size:
1000
Neck Diameter:
24 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome