Headspace Crimp Vial


£699.99 Inc VAT (20%)

See 2 Product Variants
£699.99

Description


Description unavailable

Feature Attributes

Pack Size:
1000
Colour:
Transparent
Capacity:
20 ml
Pack Quantity:
1000
Product Type:
Chromatography Vials
Dimensions (Diameter x H):
23 x 76 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome