Headspace Vial Rounded Bottom


£539.99 Inc VAT (20%)
Up to 4% off

See 5 Product Variants
£539.99

Description


Description unavailable

Feature Attributes

Pack Size:
1000
Pack Quantity:
1000
Product Type:
Chromatography Vials
Neck Style:
Crimp
Size:
1000
Neck Diameter:
20 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome